Beli wiha electrical tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIHA Torx Screwdriver (Obeng)Deskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Material: Chrome plated finish
- WIHA Power Screwdriver Bit Set (Mata Obeng)Deskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
- WIHA Multi-Bit Screwdriver (Mata Obeng)Deskripsi:Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
- WIHA Screwdriver Picofinish (Obeng)Deskripsi:Product descriptionThe challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.
- WIHA Screwdriver Soft Finish (Obeng)Deskripsi:ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
- WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)Deskripsi:Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.atribut:
- Overall Length (mm): 149
- Shaft Length (mm): 38
- Tip Shape: Socket (box)
- Commodity Composition: Single Item
- Handle Width (mm): 36
- Drive (inch): 1/4
- Grip Type: Soft finish handle
- WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)atribut:
- Insulated: Yes
- Jaw Opening Type: Manual
- KRISBOW Screwdriver Torx (Obeng)Deskripsi:Torx Screwdriver T10x100mm adalah Obeng dengan tip Torx yang digunakan untuk membuka dan mengencangkan baut. Obeng merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, Ringan, dan effisien. Obeng dengan panjang 100mm ini digunakan untuk membuka dan mengencangkan baut dengan profil Torx. Obeng merek Krisbow sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Wiha (Wiha/Noga) ESD Pico Finish Plus Precision ScrewdriverDeskripsi:Pico Finish Precision Screwdriver: The combination of a soft rubber-like material on the grip and a rotating cup provides the best performance for precision screw tightening. Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. The surface low efficiency of the handle of the ESD tool is 10 6 -10 9 ohms.atribut:
- Set Contents: Single item
- Tip Shape: Plus
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- WIHA Socket Bit Sets (Mata Obeng Set)atribut:
- UNSPSC: 27112814
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Deskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- WIHA Screwdriver (Obeng)Deskripsi:ApplicationSimply hammer in the extractor, position the ring spanner to the bottom and screw out without tilting. For thread-conserving removal of damaged or broken-off screws with left-hand or right-hand thread, particularly stripped hex screws.
- WIHA Torx Key T-Handle Screwdriver (Kunci L Bintang)atribut:
- Shaft Length: 100mm
- Total Width: 100mm
- Total Length: 132mm
- Blade Edge: T20
- WIHA Torx Key Set (Kunci L Set)Deskripsi:Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.atribut:
- UNSPSC: 27111716
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Torx
- Grip Style: Cushion
- Insulated: No
- Material: Alloy Steel
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Standards: ISO 9001:2008
Daftar Harga wiha electrical tools Terbaru October 2026
| WIHA Torx Screwdriver (Obeng) | Rp289.900 |
| WIHA Power Screwdriver Bit Set (Mata Obeng) | Rp629.900 |
| WIHA Multi-Bit Screwdriver (Mata Obeng) | Rp509.900 |
| WIHA TorqueDriver (Obeng Torsi) | Rp139.900 |
| WIHA Screwdriver Picofinish (Obeng) | Rp119.900 |
| WIHA Screwdriver Soft Finish (Obeng) | Rp209.900 |
| WIHA Screwdriver Torx Plus (Obeng) | Rp349.900 |
| WERA Screwdriver Kraftform Plus (Obeng) | Rp189.900 |
| WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng) | Rp1.199.900 |
| WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik) | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102853175-1.jpg)
/euP109855534-4.jpg)
/jiP109830702-7.jpg)
/ndP102293841-2.jpg)
/3xP110428141-1.jpg)
/9lP110428345-1.jpg)
/0oP102302024-3.jpg)
/a2P102288362-2.jpg)
/jhP106885701-1.jpg)
/jmP109690706-4.jpg)
/4mP102853166-2.jpg)
/bgP103638412-6.jpg)
%20ESD%20Pico%20Finish%20Plus%20Precision%20Screwdriver/o4P113849868-1.jpg)
/P101519838-1.jpg)
/m5P110221797-1.jpg)
/3uP103684138-3.jpg)
/peP109800914-9.jpg)
/93P110428327-1.jpg)
/klP102302741-2.jpg)
/pnP109930923-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)